The store will not work correctly in the case when cookies are disabled.
Paramount 5in 1/4in Drive Quick Release Round Head Ratchet
Product Information
Made of CR-V, 5-3/4 in Overall length, 45 tooth ratchet.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 07574593 |
Type | Ratchets |
Head Type | Round Head |
Length (in) | 5-3/4 |
Teeth per Inch | 45 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers