The store will not work correctly in the case when cookies are disabled.
SPI 5mm Carbide Form HB UNI HPC Milling Cutter
Product Information
Ground and lapped. Chrome steel hardened to 63 RC. Grade 25 accuracy - AFBMA Certified. Certificate not supplied with individual gauge balls.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 57099533 |
Diameter | 0.1969 in; 5 mm |
Diameter (mm) | 5 |
Size (mm) | 5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers