The store will not work correctly in the case when cookies are disabled.
ZCC-CT 5mm 2 Flute Carbide AlCrN Coated Straight Shank End Mill
Product Information
Carbide End Mill Right hand cutting Straight Shank AlCrN coated - 30° Helix Angle. Ideal for steel, stainless steel, cast iron and hardened materials.
Technical Specification
More Information Brand | ZCC-CT |
Manufacturer Part Number | 51030210 |
Cutting Diameter (mm) | 5 |
Material | PMKH |
Number of Flutes | 2 |
Coating/Finish | AlCrN |
Grade | KMG406 |
Shank Type | Straight |
Diameter (mm) | 5 |
Overall Length (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers