The store will not work correctly in the case when cookies are disabled.
Renishaw 5mm M3/M2 Stainless Steel Stylus Adaptor
Product Information
Stylus adaptor is designed to allow styli with different thread sizes to be built into stylus configurations.
Technical Specification
More Information Brand | Renishaw |
Type | Stylus Adaptor |
Manufacturer Part Number | A-5004-7592 |
Material | Stainless Steel |
Overall Length (mm) | 5 |
Size (mm) | M3;M2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers