The store will not work correctly in the case when cookies are disabled.
ATG Size 5/XXS - MaxiFlex Ultimate Palm Coated Glove - Grey/Black
Product Information
MaxiFlex Ultimate mechanical gloves has become the benchmark for precision handling in dry environments.
Technical Specification
More Information Brand | ATG |
Product Type | simple |
Colour | Black / Grey |
Manufacturer Part Number | 34-874-05 |
Size | 5 / XXS |
Food Safe | Yes |
Features & Benefits | Silicone free
FDA compliant
Touchscreen compatible
Food contact (EU) |
Length | 185 mm;18.5 cm |
Length (cm) | 18.5 |
Size (Number) | 5 |
EN388 Abrasion | 4 |
EN388 Cut | 1;A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Thickness (mm) | 1 |
Range | 34-874 |
EN Rating | EN21420;EN388 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers