Premium aluminium oxide file belt is manufactured with special butt joints that minimise the effect of vibration. The high quality mineral ensures an even finish on many different surfaces.
Technical Specification
More Information
Brand
Bibielle
Manufacturer Part Number
PA6610100
Width (mm)
6
Length (mm)
610
Features & Benefits
For standard and stainless steel, non-ferrous metals, cast iron and alloys
Material aluminium oxide