The store will not work correctly in the case when cookies are disabled.
Pramet 63mm Indexable Face Mill Including 20 LNEX12 SR-M M8340 Inserts
Product Information
Tangential shoulder face mill set containing 20 LNEX 1210 inserts, cutting diameter 63mm, 90D approach angle, 22mm connection bore DIN 8030-A, 40mm functional length, through coolant, differential pitch for face, shoulder, plunge and shallow slot milling.
Technical Specification
More Information Brand | Pramet |
Manufacturer Part Number | MILLINGPROMO-13 |
Diameter (mm) | 63 |
Takes Insert | LNEX 1210.. |
ISO Number | 63A06R-S90LN12X-C & LNEX 121008SR-M:M8340 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers