Slotted screwdriver is a Premium Kraftform Plus screwdriver. Multi-component Kraftform plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdriver is microscopically roughened with laser beams. This rough surface bites into the screw head and unintentional slipping is a thing of the past. Colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.
Technical Specification
More Information
Brand
Wera
Tip Type
Slotted
Manufacturer Part Number
05110010001
Blade Length (mm)
150
Features & Benefits
Slotted screwdriver-workshop blade
Multi-component Kraftform handle for fast and ergonomic screwdriving
Colour coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Anti-slip soft grip handle with mix of smooth and textured panels gives excellent comfort and grip
Large diameter handle offers extra torque for driving screws
Handle moulded direct to bar virtually unbreakable bond