AlphaTec 87-190 chemical protection gloves are extra thin gloves for excellent sensitivity. Recommended for cleaning, assembly of parts and maintenance.
Technical Specification
More Information
Brand
Ansell
Product Type
simple
Colour
Yellow
Manufacturer Part Number
87-190/7
Size
6.5 - 7 / S
Food Safe
No
Features & Benefits
Ultra light duty glove
100% cotton flock lining
Excellent dexterity and tactility
Chlorinated
Specially treated to reduce the risk of allergic reactions
Thickness of 0.35mm, provides outstanding sensitivity
Excellent price/quality ratio