The store will not work correctly in the case when cookies are disabled.
Paramount 6mm 1/4in Drive 12 Point Chrome Deep Socket
0 in stock today, 1 available in 29 days
Product Information
Chrome vanadium. Mirror finish. Satin finish. Fully polished.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 85435162 |
Type | Sockets |
Drive Size (in) | 1/4 |
Handle Type | Socket Driver |
Length (mm) | 49.2 |
Number of Points | 12 |
Overall Length (mm) | 492 |
Size (mm) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers