Zirconium linishing belt is manufactured with special butt joints that minimise the effect of vibration. The high quality mineral ensures an even finish on many different surfaces.
Technical Specification
More Information
Brand
Bibielle
Manufacturer Part Number
Y9W007502000080
Width (mm)
75
Length (mm)
2000
Features & Benefits
Zirconium grain on a 'Y' weight backing
For stainless and alloyed steel
Butt joints minimise the effect of vibration