End mill with extra short cut length, 3-flute design provides high rigidity and is suitable for milling shallow slots and ramping. The accurate diameter means the tools are designed for milling standard keyway slots to a P9 tolerance. Alcrona coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C3537.0
Features & Benefits
Aluminium chromium nitride coating
Made of high speed cobalt powder metal
General purpose cutter type for low to high resistance materials
Extra short cut length
30° helix angle (flute)
Shank meets DIN 1835B Weldon standards
E8 industry standards
Radial, diagonal, axial cutting direction
Meets DIN 327D slot drill standards
Series C353