The store will not work correctly in the case when cookies are disabled.
Select 8in Pillar File - Bastard
0 in stock today, 10 available in 123 days
Product Information
The mill wrights and mechanics file for enlarging key ways, slots, etc., close to the shoulder. Double cut.
Technical Specification
More Information Brand | Select |
Type | Engineers Files |
Length (in) | 8 |
Manufacturer Part Number | 510-0608 |
Features & Benefits | The mill wrights and mechanics file for enlarging key ways, slots, etc., close to the shoulder
Double cut |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers