The AVB-8805 portable borescope is designed as a remote inspection device. It is ideal for use in surveying pipes or other hard-to-reach places, equipment or furnishing installation and car repairs. Features include IP67 waterproof 1m gooseneck and 9mm camera lens. It has a 60mm (2.4in) TFT colour display.
Technical Specification
More Information
Brand
ATP
Manufacturer Part Number
VB-8805
Type
Entry Level Borescope
Features & Benefits
60mm (2.4in) TFT colour display 480 x 234 pixels
Waterproof IP67 9mm camera head
Glare free close up and wide field of view (36°)
8 contrast settings
4 way rotation of picture on screen
4 Adjustable dual bright white LED lights
1m flexible gooseneck can be preformed to a configured shape
Clip-on mirror, magnet and hook attachments for object retrieval
Power supply 4 x AA 1.5V alkaline battery
Size 201 x 83 x 59mm
Supplied with 1m gooseneck 9mm camera, clip-on mirror, magnet and hook attachments