I-Beam level has classic, lightweight design, shock absorbing end caps, magnified centre vial. Pro 180°. Durable, long life I-Beam construction, 3 vial (including 1 rotating), dual machined surfaces, bi-material handle grips, vials magnified by 20%.
Technical Specification
More Information
Brand
Stanley
Type
Pro 180° I-Beam Level
Manufacturer Part Number
1-42-921
Number of Vials
3
Magnetic
No
Length (in)
32
Features & Benefits
3 tubular vials: 1 top read level vial, 1 plumb vial and 1 180° rotating angle vial
Accuracy of ±1.5mm/m
Durable I beam girder section aluminium body for strength and long life
I beam profile
Shock absorbing end caps protect the accuracy of the level if accidentally dropped