XT Analogue bore gauge is an economical solution to accurate shop-floor bore measurement. The extended mechanical travel of these advanced two or three point gauges ensures that exchanging measuring anvils is now unnecessary. Their wide application range, 2 - 300mm, rugged construction and easy read scale, ensure both accuracy and ease of use. XT measuring heads and setting rings are supplied with UKAS certification.
Technical Specification
More Information
Brand
Bowers
Accuracy (mm)
0.004
Manufacturer Part Number
MXTA8M
Features & Benefits
Individual instruments supplied with setting ring and UKAS
Tungsten carbide measuring faces on all 3-point heads from 12.5mm
Extensions for deep hole measurement
Ratchet stop to ensure consistent measurement
8mm setting ring included
Depth 58mm
UKAS certificate supplied as standard with all XT mechanical gauges
Bore gauges manufactured according to DIN 863, part 4
Supplied in fitted case