Gauge block set manufactured from high quality stress relieved alloy steel. Each block is heat treated to HRC65 or HV820 for high resistance to wear. High dimensional stability. Wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set or sets to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities and the environmental conditions in which they will be used.
Technical Specification
More Information
Brand
Mitutoyo
Number of Pieces
88
Manufacturer Part Number
516-972-11
Grade
2
Features & Benefits
Available as boxed sets or individual blocks
All SPI sets can be issued with a full UKAS certificate at extra cost
1mm base block set
Set Includes
1.0005 mm;1.001 - 1.009 mm by 0.001 Step;1.01 - 1.49 mm by 0.01 Step;0.5 - 9.5 mm by 0.5 Step;10 - 100 mm by 10 Step