Measuring tape has 25mm wide blade for strength and durability, 2.4 metre standout, High protection Mylar coating full length of blade, Thermoplastic coating on first 15cm of blade for even greater protection.
Technical Specification
More Information
Brand
Stanley
Length (ft)
26
Manufacturer Part Number
0-33-526
Length (m)
8
Features & Benefits
Class II accuracy
Compact case easier to hold
3-rivet end hook 40% stronger than a 2 rivet construction
Tru zero end hook moves to compensate for accurate inside and outside measurements
Mylar coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
Blade Armor coating on the first 80mm for double the blade life
Case made of strong ABS plastic for long life
Compact case - easier to hold
Strong 25mm width blade for large standout
ABS shock-proof, chrome steel case