The store will not work correctly in the case when cookies are disabled.
Select 9 x 11in 80 Grit Silicon Carbide Standard Sheet
0 in stock today, 1 available in 48 days
Product Information
For use on fibreglass, plastics, wood and any operation where loading is a problem.
Technical Specification
More Information Brand | Select |
Material | Silicon Carbide |
Manufacturer Part Number | 00348086 |
Type | Standard Sheet |
Width (in) | 9 |
Features & Benefits | For use on fibreglass, plastics, wood and any operation where loading is a problem |
Length (in) | 11 |
Grit | 80 |
Backing | B |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers