A transfer gauge that enables the diameter of holes, bores or grooves to be measured with outside micrometres or callipers. In operation the spring loaded plunger is allowed to expand within the feature to be measured and then locked in place using the knurled rotary control on the end of the handle. In practice some manipulation is necessary to ensure that the minimum size has been captured, after which the gauge is carefully withdrawn so that the dimension across the contact surfaces can be measured.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
155-132
Measuring Range (mm)
90 - 150
Additional Information
Includes: plastic wallet
Range (mm)
90 - 151
Features & Benefits
Extra long for gauging deep and shallow holes, slots and similar work
Used for comparison measurement of bore diameter and groove width
Spring-loaded plunger expands within the hole
Knurled clamp allows contacts to be held in position, removed and measured with a micrometre
Size 8 x 150mm