Surface conditioning belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing and attaining straight line-brushed finishes on a variety of metals. Aluminium oxide abrasive, which cuts fast for the duration of the belt, while maintaining superior edge durability.
Technical Specification
More Information
Brand
3M
Manufacturer Part Number
7100218998
Width (mm)
90
Length (mm)
395
Features & Benefits
Non-woven, surface conditioning belts clean, blend, deburr and finish
Reduced loading and heat build-up allow extended operating time, consistent surface conditioning results
Reinforced backing and non-woven open web material provides superior flexibility
Removes surface imperfections, grind lines, mill and other marks
Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
Material aluminium oxide
Colour brown