Classic box level with magnified centre block vial for durability and accuracy to ±0.5mm/m. Large high visibility tubular side vials, New rugged and lightweight body design. Shock absorbing end caps for long life.
Technical Specification
More Information
Brand
Stanley
Type
Classic Box Level
Manufacturer Part Number
STHT1-43104
Number of Vials
3
Magnetic
No
Length (in)
36
Features & Benefits
Machined on bottom surface for maximum accuracy (up to 1200mm level)
Ribbed tubular box section aluminium body for strength and rigidity
Solid block vials guaranteed against breakage and leakage for 5 years
Easy to clean epoxy finish for long life
Accuracy ±0.5mm/m
Supporting sides milled up to 1200mm and treated with epoxy for easy cleaning