The store will not work correctly in the case when cookies are disabled.
Paramount 9-3/4in Regular Right Green Aviation Snip
0 in stock today, 1 available in 26 days
Product Information
Standard - Traditional pattern snips are versatile and cut a wide range of materials. Cuts wide curves.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 55141584 |
Type | Aviation |
Cut Hand | Right |
Features & Benefits | Traditional pattern snips are versatile and cut a wide range of materials
Cuts wide curves
Max capacity in cold rolled steel: 18 gauge |
Overall Length (in) | 9-3/4 |
Cut | Right |
Length (in) | 9-3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers