AlphaTec 87-195 chemical protection gloves are a ultralight, highly tactile food processing gloves, specially treated to reduce allergy risks. Recommended for cleaning, all food processing applications that have food contact, fruit and vegetable processing, laboratory maintenance and clean up and janitorial use.
Technical Specification
More Information
Brand
Ansell
Product Type
simple
Colour
Blue
Manufacturer Part Number
87-195/9.5-10
Size
9.5 - 10 / XL
Food Safe
Yes
Features & Benefits
Food handling certification: For EU and FDA certified PPE gloves
Treated natural rubber: Reduced risk of allergic reactions
Cotton flocking: Moisture absorbency, for comfortable hand protection
Reduced allergens: They are also specially treated to reduce the risk allergic reactions
Elevated comfort: AlphaTec 87-195 industrial gloves benefit from 100% cotton-flocked lining
Lessening perspiration and discomfort
Specialized protection: They also boast EN 374 Type B chemical defences
Protecting against mild acids, animal fats, oil, detergents and alcohols
Heightened tactility: Super-thin composition means they boast high levels of tactile sensitivity
For more precise handling
Augmented dexterity: An ultra-lightweight design
It also makes these AlphaTec gloves dexterous and manoeuvrable