ActivArmr 27-600 mechanical protection gloves are a robust industrial gloves, ensuring superb mechanical protection for heavy-duty applications. Recommended for handling metal sheets and panels, metalworking and assembly operations, press injection moulding, seizing and finishing structural parts, fixing, clipping parts and wire harnesses, connecting devices and assembly and inspection of components.
Technical Specification
More Information
Brand
Ansell
Product Type
simple
Colour
Blue
Manufacturer Part Number
27-600/9
Size
10 / L
Food Safe
No
Features & Benefits
Tough, durable nitrile formulation: Oil and abrasion resistance
Cotton jersey fabric: For heavy-duty gloves offering optimal comfort
Silicone-free design: Clean surfaces for metals and motor manufacture
Advanced durability and protection: ActivArmr 27-600 industrial gloves feature a unique
Highly durable nitrile formulation, granting users advanced protection against abrasive materials
As well as flexibility, grease and oil resistance
Increased comfort: Grease-resistant gloves are also made from cotton jersey fabric
Cushioning the hand and absorbing perspiration
Reduced surface defect risks: Silicone-free by design, ActivArmr 27-600
Work gloves prevent contaminant transfer to metal before painting