The store will not work correctly in the case when cookies are disabled.
Iscar A20R SDUCR-11 20 ISO Internal Boring Bar
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3602686 |
Functional Height Bottom (h1) (mm) | 8.5 |
ISO Code | A20R SDUCR-11 |
Features & Benefits | Steel bar with coolant
Right hand boring bar
Screw lock insert
3° bar style/lead angle
7° insert clearance angle |
Minimum Bore Diameter (mm) | 25 |
Takes Insert | DC.. 11T3 |
Head Length (mm) | 50 |
Maximum Bore Depth (mm) | 25 |
Product Code | A20R SDUCR/L-11 (S) |
Style | A20R |
Shank Height (mm) | 18 |
Type | ISO Boring Bar |
Functional Length (l2) (mm) | 50 |
Width (mm) | 13 |
Overall Length (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers