The store will not work correctly in the case when cookies are disabled.
Seco A40T-PWLNR08 ISO Boring Bar
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 50 |
Manufacturer Part Number | 75065812 |
ISO Code | A40T-PWLNR08 |
Features & Benefits | Steel bar without coolant
Right hand boring bar
Pin/wedge or lever insert
5° bar style/lead angle
0° insert clearance angle |
Minimum Bore Diameter (mm) | 50 |
Takes Insert | WN..0804.. |
Head Length (mm) | 35 |
Locking Screw | SBJ-00873M |
Minimum Bore (mm) | 50 |
Qualified Width (mm) | 27 |
Screw | SBJ-00370D |
Style | A40T |
Type | ISO Boring Bar |
Wedge | SBJ-00867E |
Overall Length (in) | 11.8110 |
Overall Length (mm) | 300 |
Insert | WN..0804.. |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers