The store will not work correctly in the case when cookies are disabled.
Seco A40U-PTFNR16 ISO Boring Bar
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 50 |
Manufacturer Part Number | 02516545 |
ISO Code | A40U-PTFNR16 |
Features & Benefits | Steel bar without coolant
Right hand boring bar
Pin/wedge or lever insert
0° bar style/lead angle
0° insert clearance angle |
Minimum Bore Diameter (mm) | 50 |
Head Length (mm) | 60 |
Style | A40U |
Type | ISO Boring Bar |
Overall Length (in) | 13.7800 |
Overall Length (mm) | 350 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers