The store will not work correctly in the case when cookies are disabled.
Select 7/16 X 2in Shank 1/2 Carat Single Point Diamond Dresser for Machine Use
0 in stock today, 1 available in 40 days
Product Information
For Machine Use - Cincinnati.
Technical Specification
More Information Brand | Select |
Type | Single Point Dresser |
Manufacturer Part Number | 03537123 |
Carat Size (in) | 1/2 |
Features & Benefits | 5/8 x 5/8 in Head
Norton - 7/16 x 1-1/2 in Overall length shank
Cincinnati - 7/16 x 2 in Overall length shank |
Overall Length (in) | 2 |
Shank Size (in) | 7/16 |
Width (in) | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers