Loading...

Flexipads Quick Lok Holders with Spindle

View Range - 2 Products
Flexipads Quick Lok Holders with Spindle is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Type
Size
Size (mm)
Diameter (in)
Diameter (mm)
Thread Size
Flexipads Quick Lok Holders with Spindle
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Type     Size     Size (mm)     Diameter (in)     Diameter (mm)     Density     Grade     Thread Size     Compare ProductAdd to Personal Lists Quantity
FLP-10051E 10 In stock
£8.58 £7.15
Incl. VAT Ex. VAT
Quick Lock Backing Pad 50 mm;2 in 50 2 50 6 mm Compare
FLP-10052B 10 In stock
£8.20 £6.83
Incl. VAT Ex. VAT
Quick Lock Backing Pad 75 mm;3 in 75 3 75 6 mm Compare
Total

Why we are loved

Rated ‘World-class’ for customer service