Cratex Rubberised Abrasive Accessories - Wheel Mandrels is only available to buy in quantities of 1
Product Information
Wheel mandrel has a 1/4in shank and is designed for 1/4in centre hole wheels up to 3in diameter by 1/2in thick or less. The maximum safe speeds listed above are for 1/2in overhang or less (exposed mandrel length). For each additional 1/4in of overhang the maximum safe speed is decreased by at least 20%.