The store will not work correctly in the case when cookies are disabled.
Osborn International 140 x 25 x 265mm Steel Hand Brush
Product Information
Hand brush with crimped wire and plastic handle, craftsman quality. Applicable for quick and easy cleaning work.
Technical Specification
More Information Brand | Osborn International |
Manufacturer Part Number | 0008462291 |
Features & Benefits | Ergonomically shaped handle
For general use
Good price/performance ratio
Due to narrow shape it can be used when space is tight |
Brush Material | Steel |
Type | Universal Hand Scratch Brushes |
Handle Material | Plastic |
Overall Length (mm) | 265 |
Wire Gauge | 0.3 |
Wire Size (mm) | 0.30 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers