Weiler Crimped Wire Wheels is only available to buy in quantities of 1
Product Information
Crimped wire wheel brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheel feature a plain arbour hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction for high-speed use, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. It is applicable for removing carbon build-up and deposits, removing rust and light corrosion, cleaning and finishing ID's and recessed areas, cleaning boiler tubes and internal passages, cleaning threads, wire stripping and light deburring.