DMT Diafold Sharpeners is only available to buy in quantities of 1
Product Information
Single sided sharpener is convenient, lightweight and portable affords exceptional versatility. Capable of sharpening knives, garden and specialty tools and more, this is an essential tool to have both in the workshop and in the field. This particular model features extra-fine diamond to polish and refine a razor edge after sharpening with a coarser diamond. Consistent across all single sided diafold sharpeners, however, is their convenient size of 9-1/2in when open and 5in when closed. The folding plastic handles also protect sharpener when not in use. With the addition of a robust, micronized monocrystalline diamond surface, the sharpener can sharpen any edge in a fraction of the time required by conventional stones. Complete with a durable construction that will provide years of consistent performance and reliable service, woodworkers, chefs and other professionals rely on the superior quality and versatility.