Rapid blend Speedlok disc for mini angle grinders from material removal to final smear free finish with just one disc with their uniquely compact design. Rapid blend disc is ideal for quick deburring, edge breaking, blending, cleaning and polishing. Can be used in sequence with fibre disc and flap disc when removing surface defects, conditioning grind lines and general light stock removal.
Technical Specification
More Information
Brand
Norton
Diameter (mm)
75
Manufacturer Part Number
63642585695
Features & Benefits
Strong mesh, abrasive and smear resistant adhesive
It provides aggressive cut and good surface finish without loading
Abrasive is distributed through the entire disc (top, bottom and sides)
Versatile, comfortable and easy to use without risk of change to workpiece geometry
Excellent for light deburring of flashing and threads, blending alloys, polishing and finishing
Bright finish on stainless steel with improved 2SF and 3SF specification