The store will not work correctly in the case when cookies are disabled.
Accupro 1/8in BSP Yellow Ring HSS-E Spiral Flute Tap
Product Information
General purpose BSP spiral flute tap. Yellow ring uncoated finish for steels up to 750nm. DIN 5156.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP66007L |
Size | 1/8 in x 28 |
Size (in) | 1/8 x 28 |
Features & Benefits | Yellow ring uncoated finish for steels up to 750nm |
Overall Length (mm) | 90 |
Type | Spiral Flute |
Square Size (mm) | 5.5 |
Application | Steels |
Thread Type | BSP |
Material | HSS-E |
Coating/Finish | Bright Finish |
Tap Drill Size (mm) | 8.8 |
Thread Length (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers