The store will not work correctly in the case when cookies are disabled.
Accupro 7/8in UNF Green HSS-E Spiral Point Tap
Product Information
All taps made from HSS-E M35 material, Various coatings and treatments to suit all tapping applications
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30404A |
Size | 7/8 |
Size (in) | 7/8 |
Features & Benefits | DIN 371/376
HSS-E M35 Material, uncoated finish
Green ring denotes deigned for tapping stainless steels and tough materials |
Size (mm) | 7/8 |
Overall Length (mm) | 125 |
Type | Spiral Point |
Square Size (mm) | 14.5 |
Application | Stainless Steel |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Uncoated |
Tap Drill Size (mm) | 20.5 |
Thread Length (mm) | 26 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers