The store will not work correctly in the case when cookies are disabled.
Accupro M10 Black Ring Universal HSS-E Spiral Flute Tap
Product Information
Patented design special thread configuration prevents over-feeding, thin threading and pitch diameter oversize. Specially designed flute geometry, better chip evacuation, prevents chip clogging, improves thread quality
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30572L |
Features & Benefits | Patented design special thread configuration prevents over-feeding, thin threading and pitch diameter oversize
Specially designed flute geometry
Better chip evacuation
Prevents chip clogging
Improves thread quality Excellent performance on various work materials such as stainless steel, carbon steel, alloyed steel, tools steel etc. |
Size (mm) | M10 |
Thread Size x Pitch | M10 x 1.5 |
Overall Length (mm) | 100 |
Type | Spiral Point |
Square Size (mm) | 8 |
Application | Various |
Pitch (mm) | 1.50 |
Thread Type | Metric |
Material | HSS-E |
Coating/Finish | Uncoated |
Size x Pitch (Metric) | M10 X 1.5 |
Tap Drill Size (mm) | 8.5 |
Thread Length (mm) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers