The store will not work correctly in the case when cookies are disabled.
Accupro M20 x 2.5 Purple Ring TiAlN Spiral Point Tap
Product Information
Suitable for tapping blind holes due to special flute geometry and excellent chip evacuation
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30537B |
Features & Benefits | Suitable for through holes with more cutting speed than other taps due to thick web and the best substrate |
Size (mm) | M20 |
Thread Size x Pitch | M20 x 2.5 |
Overall Length (mm) | 140 |
Type | Spiral Flute |
Square Size (mm) | 12 |
Pitch (mm) | 2.50 |
Thread Type | Metric |
Material | Powder Metal |
Tap Drill Size (mm) | 17.5 |
Thread Length (mm) | 32 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers