The store will not work correctly in the case when cookies are disabled.
Accupro M3.5 x 0.6 Purple Ring Spiral Flute Tap
0 in stock today, 1 available in 19 days
Product Information
For tapping Nickel alloys and heat resistant alloy steels which are used in aerospace and chemical industries
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30517H |
Features & Benefits | Suitable for through holes with more cutting speed than other taps due to thick web and the best substrate |
Size (mm) | M3.5 |
Thread Size x Pitch | M3.5 X 0.6 |
Overall Length (mm) | 56 |
Type | Spiral Point |
Square Size (mm) | 3 |
Application | Nickel alloys and heat resistant alloy steels |
Pitch (mm) | 0.60 |
Thread Type | Metric |
Material | Powder Metal |
Coating/Finish | TiAlN |
Tap Drill Size (mm) | 2.9 |
Thread Length (mm) | 7 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers