Adam Equipment CQT Compact Scales is only available to buy in quantities of 1
Product Information
Portable compact balance is compact and easy to use, the Core is unbeatable for value and features. The Core operates smoothly and looks sleek, but it's created for utility. The ABS housing withstands field, classroom and laboratory environments and the stainless steel pan is removable, making it simple to clean. ShockProtect safeguards the load cell, so it can handle overloads without damage. To help prevent theft, a built-in security slot accommodates an optional Kensington-type lock and cable. Portability is not an issue with the Core, as the balance operates by battery or AC adapter. A convenient weigh-below hook facilitates below-balance weighing for density and specific gravity measurements.