The store will not work correctly in the case when cookies are disabled.
Loctite 5920 300ml Flange Sealant
Unit Price - 1 + £70.25 £58.54
- 12 + £66.73 £55.61
Incl. VAT Ex. VAT
Saving 5% - 24 + £63.23 £52.69
Incl. VAT Ex. VAT
Saving 10% - 36 + £61.46 £51.22
Incl. VAT Ex. VAT
Saving 13% - 48 + £60.06 £50.05
Incl. VAT Ex. VAT
Saving 15%
Product Information
For flexible flanges and machined or cast surfaces and has a high temperature resistance.
Technical Specification
More Information Brand | Loctite |
Manufacturer Part Number | 2061261 |
Size | 311g |
Features & Benefits | For use with flexible flanges
Suitable for high temperature applications up to 350°C
Moisture curing
Non-corrosive |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers