Loading...

Allied Machine Series 3 GEN2-TA Intermediate Spade Drills Holders - Straight Shank

View Range - 1 Products
Allied Machine Series 3 GEN2-TA Intermediate Spade Drills Holders - Straight Shank is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Drill Insert Range (mm)
Holder Type
Maximum Cutting Depth (mm)
Maximum Length of Cut (mm)
Shank Type
Overall Length (mm)
Flute Length (mm)
Allied Machine Series 3 GEN2-TA Intermediate Spade Drills Holders - Straight Shank
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Drill Insert Range (mm)     Holder Type     Maximum Cutting Depth (mm)     Maximum Length of Cut (mm)     Shank Type     Overall Length (mm)     Flute Length (mm)     Compare ProductAdd to Personal Lists Quantity
AMC-03520B 0 in stock today, 1 available in 7 days
£424.32 £353.60
Incl. VAT Ex. VAT
34.37 - 47.8 Intermediate 165 165 Flanged Straight 287.6 217.5 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service