ChainSpray is a lubricating and protective agent based on a mixture of oils, rust inhibitors and surfactants. It has been formulated to offer maximum adhesion to chain links for protection against rust, whilst also giving full penetration to lubricate the links. Ensures minimal chain wear and resists throw-off, water wash and dust absorption. Safe to use on running chains and can be applied through inspection holes and guards. Also available as an alternative product specifically for use on fork lift trucks FLT ChainSpray.
Technical Specification
More Information
Brand
Ambersil
Type
Chain and Drive Lubricant
Manufacturer Part Number
1031013
Size
400 ml
Features & Benefits
Offers maximum adhesion to chain link with excellent penetration
Lubrication and corrosion protection of the pins
High temperature resistant: up to 200°C continuous (300°C intermittent)
Also available as an alternative product specifically for use on fork lift trucks