HyFlex arm protection sleeves is a Kevlar based automatic knit liners, combining comfort with heat and cut resistance. Recommended for press shop operations, assembly and inspection of components, applying sealers, touching up, equipment repair and maintenance, cutting glasses, sheets, panels, seizing structural and body parts and adjusting systems and screwing.
Technical Specification
More Information
Brand
Ansell
Product Type
simple
Colour
Yellow
Manufacturer Part Number
70-110
Size
One Size
Food Safe
No
Features & Benefits
Kevlar para-aramid short fibres - Excellent cut resistance and comfort
Heat-resistant design - For protection against heat up to 100°C/212°F
Practical thumbslot - Additional wrist protection and a secure fit
Added protection - HyFlex arm protection sleeves are composed of 100% Kevlar para-aramid short fibres
Ensuring heightened cut resistance, as well as optimal comfort and dexterity
Specialized defences - High-tech composition
Also offers them heat resistance capabilities up to 100°C/212°F
Enhanced features - Their practical thumbslot design
Ensures both a secure fit and added wrist protection, for more assured personal protection