Ansell Size 10/XL Hycron 27-602 Blue/White Nitrile Coating/Cotton Jersey Liner Mechanical Protection Gloves is only available to buy in quantities of 1
ActivArmr 27-602 mechanical protection gloves are made extra tough for heavy-duty jobs involving rough, abrasive materials. Recommended for handling metal sheets and panels, metalworking and assembly operations, press injection moulding, seizing and finishing structural parts, fixing, clipping parts and wire harnesses, connecting devices and assembly and inspection of components.
Technical Specification
More Information
Brand
Ansell
Product Type
simple
Colour
Blue / White
Manufacturer Part Number
27-602/10
Size
11 / XL
Food Safe
No
Features & Benefits
A big tough glove for a rough, tough life, three times more durable than heavy-duty leather
Unique Ansell nitrile formulation offers superior resistance to sharp and abrasive materials
Stronger and more flexible than PVC
Also provides excellent barrier to grease and oil and does not degrade like leather or cotton
Made without silicone
Guaranteed clean for metals and motor manufacture
The nitrile coating offers a good barrier against oil and grease
Built with cotton and jersey fabric for an optimal comfort