ATP Folding Probe and Memory Alarm Safety Thermometers is only available to buy in quantities of 1
Product Information
The AST-9294 folding probe thermometer offers ease of use, fast response and high accuracy combined with the unique safety feature of a foldaway probe. It is ideally suited for liquid or semi-solid sampling having a pointed stainless steel probe which is adjustable through 45°, 90°, 135° or 180° angles. Ideal applications include industry, laboratory, education and food hygiene temperature tests.