Loading...

ATP Hi-Accuracy K and J Type 4 Input Thermometers

View Range - 1 Products
ATP Hi-Accuracy K and J Type 4 Input Thermometers is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Type
Accuracy
Maximum Temperature
Size (mm)
ATP Hi-Accuracy K and J Type 4 Input Thermometers
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Type     Accuracy     Maximum Temperature     Size (mm)     Compare ProductAdd to Personal Lists Quantity
AIL-40019K 0 in stock today, 1 available in 7 days
£83.03 £69.19
Incl. VAT Ex. VAT
Thermometer ±0.15% RDG +1°C (0 to 1000°C);±0.5%RDG +2°C (<0°C) and (>1000°C) Type K: 1372°C/2498 °F;Type J: 1100°C/2012°F 185 x 66 x 33 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service