Straight shank taper pin hand reamer with 1:50 taper, uncoated finish. Designed to finish tapered holes to accept standard 1 to 50 ratio metric taper pins. The diameter of the small end is reduced to make it easier to locate and centre the reamer in the hole. Suitable for reaming in many materials.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
B9032.0
Size
2 mm; 1.9 - 2.86 mm
Features & Benefits
Uncoated finish
Meets DIN 9 standards
Right hand rotation/cutting
Straight shank with Square
Form A flute