The store will not work correctly in the case when cookies are disabled.
Select Barrette 16cm Cut 2 Medium Swiss Pattern Needle File
0 in stock today, 10 available in 232 days
Product Information
Used primarily by fine toolmakers, diemakers, jewellers and watchmakers for intricate and delicate work.
Technical Specification
More Information Brand | Select |
Type | Needle Files |
Manufacturer Part Number | JLF-11607E |
Length (mm) | 160 |
Features & Benefits | Used primarily by fine Toolmakers, Diemakers, Jewellers and Watchmakers for intricate and delicate work |
File Shape | Barrette |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers